Our hard workin' customer service team will take a break for a company event on Dec. 15 starting at 5:30 p.m. CT. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Dec. 16 at 7 a.m. CT.

48" x 36" LDPE Lay Flat Poly Bag, 1.2 mil, Pk250

VALUE BRAND| Zoro #: G1147903| Mfr #: 5DRU4

$165.53 /pk

This item ships free. Details.Standard ground shipping.
Details:
Width: 36"
Item: Open Poly Bag
Thickness: 1.20 mil
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1147903 Mfr #: 5DRU4
Width: 36"Item: Open Poly Bag
Thickness: 1.20 milFeatures: Standard
Material: Low Density Polyethylene (LDPE)Length: 48"
Depth: 0Color: clear
Standards: USDA and FDACountry of Origin (subject to change): Multiple

Description

Open Poly Bag, Width 36 In., Length 48 In., Depth 0, Thickness 1.20 mil, Clear, Linear Low Density Polyethylene (LLDPE), Standards USDA and FDA, Bag Features Standard, Open, Bag Closure Type None, FDA Compliant Yes, Bag Package Configuration Flat Pack, Write on Surface No, Hang Hole No, Bag Item Open Poly Bag, Package Quantity 250

Reviews