31" x 20" Gusseted Poly Bag, 1.25 mil, Pk250

VALUE BRAND| Zoro #: G1888092| Mfr #: 5DTD8

$91.09 /pk

This item ships free. Details.Standard ground shipping.
Details:
Thickness: 1.25 mil
Material: Low Density Polyethylene (LDPE)
Features: Standard
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1888092 Mfr #: 5DTD8
Thickness: 1.25 milMaterial: Low Density Polyethylene (LDPE)
Features: StandardLength: 31"
Standards: FDADepth: 18"
Color: clearWidth: 20"
Country of Origin (subject to change): United States

Description

Gusseted Poly Bag, Width 20 In., Length 31 In., Depth 18 In., Thickness 1.25 mil, Clear, Polyethylene, Standards FDA, Features Made From Seamless Tubing with No Slits or Side Seals That Can Rip, Package Quantity 250

Reviews