36" x 16" Gusseted Poly Bag, 1.5 mil, Pk250

VALUE BRAND| Zoro #: G0867377| Mfr #: 5DTG8

$97.91 /pk

This item ships free. Details.Standard ground shipping.
Details:
Thickness: 1.50 mil
Material: Low Density Polyethylene (LDPE)
Features: Standard
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0867377 Mfr #: 5DTG8
Thickness: 1.50 milMaterial: Low Density Polyethylene (LDPE)
Features: StandardLength: 36"
Standards: FDADepth: 14"
Color: clearWidth: 16"
Country of Origin (subject to change): United States

Description

Gusseted Poly Bag, Width 16 In., Length 36 In., Depth 14 In., Thickness 1.5 mil, Clear, Polyethylene, Standards FDA, Features Made From Seamless Tubing with No Slits or Side Seals That Can Rip, Package Quantity 250

Reviews