BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

32" x 18" Gusseted Poly Bag, 1.5 mil, Pk250

VALUE BRAND| Zoro #: G2423802| Mfr #: 5DTG9

$92.93 /pk

This item ships free. Details.Standard ground shipping.
Details:
Thickness: 1.50 mil
Material: Low Density Polyethylene (LDPE)
Features: Standard
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2423802 Mfr #: 5DTG9
Thickness: 1.50 milMaterial: Low Density Polyethylene (LDPE)
Features: StandardLength: 32"
Item: Standards: FDA
Depth: 14"Color: clear
Width: 18"Country of Origin (subject to change): United States

Description

Gusseted Poly Bag, Width 18 In., Length 32 In., Depth 14 In., Thickness 1.5 mil, Clear, Polyethylene, Standards FDA, Features Made From Seamless Tubing with No Slits or Side Seals That Can Rip, Package Quantity 250

Reviews