BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

40" x 18" Gusseted Poly Bag, 1.5 mil, Pk250

VALUE BRAND| Zoro #: G1837166| Mfr #: 5DTH0

$139.95 /pk

This item ships free. Details.Standard ground shipping.
Details:
Standards: FDA
Color: clear
Depth: 16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1837166 Mfr #: 5DTH0
Standards: FDAColor: clear
Depth: 16"Width: 18"
Item: Open Poly BagMaterial: Low Density Polyethylene (LDPE)
Thickness: 1.50 milFeatures: Standard
Length: 40"Country of Origin (subject to change): United States

Description

Gusseted Poly Bag, Width 18 In., Length 40 In., Depth 16 In., Thickness 1.5 mil, Clear, Polyethylene, Standards FDA, Features Made From Seamless Tubing with No Slits or Side Seals That Can Rip, Package Quantity 250

Reviews