Poly Bag, Standard, LDPE, Open, None, PK250

VALUE BRAND| Zoro #: G2448783| Mfr #: 5DTH2

$118.85 /pk

This item ships free. DetailsStandard ground shipping
Details:
Length: 30"
Thickness: 1.50 mil
Material: Low Density Polyethylene (LDPE)
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2448783 Mfr #: 5DTH2
Length: 30"Thickness: 1.50 mil
Material: Low Density Polyethylene (LDPE)Depth: 18"
Color: clearWidth: 20"
Features: StandardStandards: FDA
Country of Origin (subject to change): United States

Product Description

Gusseted Poly Bag, Width 20 In., Length 30 In., Depth 18 In., Thickness 1.5 mil, Clear, Polyethylene, Standards FDA, Features Made From Seamless Tubing with No Slits or Side Seals That Can Rip, Package Quantity 250

Product Reviews