Poly Bag, Standard, LDPE, Open, None, PK3000

VALUE BRAND| Zoro #: G2134264| Mfr #: 5DFY8

$48.68 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Length: 10"
Thickness: 1.50 mil
Material: Low Density Polyethylene (LDPE)
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2134264 Mfr #: 5DFY8
Length: 10"Thickness: 1.50 mil
Material: Low Density Polyethylene (LDPE)Depth: 0
Color: clearWidth: 3"
Features: StandardStandards: USDA and FDA
Country of Origin (subject to change): Multiple

Product Description

Lay Flat Poly Bag, Width 3 In., Length 10 In., Thickness 1.5 mil, Clear, LDPE, Standards USDA and FDA, Features Made From Seamless Tubing with No Slits or Side Seals That Can Rip, Package Quantity 3000

Product Reviews