Poly Bag, Standard, LDPE, Open, None, PK3000

VALUE BRAND| Zoro #: G0300851| Mfr #: 5DHD7

$48.60 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Standards: USDA and FDA
Features: Standard
Thickness: 3 mil
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0300851 Mfr #: 5DHD7
Standards: USDA and FDAFeatures: Standard
Thickness: 3 milLength: 8"
Color: clearDepth: 0
Material: Low Density Polyethylene (LDPE)Width: 2"
Country of Origin (subject to change): Multiple

Product Description

Lay Flat Poly Bag, Width 2 In., Length 8 In., Thickness 3 mil, Clear, LDPE, Standards USDA and FDA, Features Made From Seamless Tubing with No Slits or Side Seals That Can Rip, Package Quantity 3000

Product Reviews