22" x 2" LDPE Lay Flat Poly Bag, 3 mil, Pk3000

VALUE BRAND| Zoro #: G1974673| Mfr #: 5DHD9

$133.99 /pk

This item ships free. Details.Standard ground shipping.
Details:
Length: 22"
Thickness: 3 mil
Material: Low Density Polyethylene (LDPE)
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1974673 Mfr #: 5DHD9
Length: 22"Thickness: 3 mil
Material: Low Density Polyethylene (LDPE)Depth: 0
Color: clearWidth: 2"
Features: StandardStandards: USDA and FDA
Country of Origin (subject to change): Multiple

Description

Lay Flat Poly Bag, Width 2 In., Length 22 In., Thickness 3 mil, Clear, LDPE, Standards USDA and FDA, Features Made From Seamless Tubing with No Slits or Side Seals That Can Rip, Package Quantity 3000

Reviews