LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

6" x 3" LDPE Lay Flat Poly Bag, 3 mil, Pk3000

VALUE BRAND| Zoro #: G2151694| Mfr #: 5DHE3

$57.99 /pk

This item ships free. Details.Standard ground shipping.
Details:
Length: 6"
Thickness: 3 mil
Material: Low Density Polyethylene (LDPE)
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2151694 Mfr #: 5DHE3
Length: 6"Thickness: 3 mil
Material: Low Density Polyethylene (LDPE)Depth: 0
Color: clearWidth: 3"
Features: StandardStandards: USDA and FDA
Country of Origin (subject to change): Multiple

Description

Lay Flat Poly Bag, Width 3 In., Length 6 In., Thickness 3 mil, Clear, LDPE, Standards USDA and FDA, Features Made From Seamless Tubing with No Slits or Side Seals That Can Rip, Package Quantity 3000

Reviews