Our hard workin' customer service team will take a break for a company event on Dec. 15 starting at 5:30 p.m. CT. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Dec. 16 at 7 a.m. CT.

12" x 4" LDPE Lay Flat Poly Bag, 1 mil, Pk4000

VALUE BRAND| Zoro #: G1601634| Mfr #: 5DRF3

$73.99 /pk

This item ships free. Details.Standard ground shipping.
Details:
Thickness: 1 mil
Material: Low Density Polyethylene (LDPE)
Features: Standard
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1601634 Mfr #: 5DRF3
Thickness: 1 milMaterial: Low Density Polyethylene (LDPE)
Features: StandardWidth: 4"
Length: 12"Standards: USDA and FDA
Depth: 0Color: clear
Country of Origin (subject to change): Multiple

Description

Lay Flat Poly Bag, Width 4 In., Length 12 In., Thickness 1 mil, Clear, LDPE, Standards USDA and FDA, Features Made From Seamless Tubing with No Slits or Side Seals That Can Rip, Package Quantity 4000

Reviews