18" x 4" LDPE Lay Flat Poly Bag, 1 mil, Pk4000

VALUE BRAND| Zoro #: G0938603| Mfr #: 5DRF5

$114.61 /pk

This item ships free. Details.Standard ground shipping.
Details:
Length: 18"
Thickness: 1 mil
Material: Low Density Polyethylene (LDPE)
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0938603 Mfr #: 5DRF5
Length: 18"Thickness: 1 mil
Material: Low Density Polyethylene (LDPE)Depth: 0
Color: clearWidth: 4"
Features: StandardStandards: USDA and FDA
Country of Origin (subject to change): Multiple

Description

Lay Flat Poly Bag, Width 4 In., Length 18 In., Thickness 1 mil, Clear, LDPE, Standards USDA and FDA, Features Made From Seamless Tubing with No Slits or Side Seals That Can Rip, Package Quantity 4000

Reviews