STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

7" x 5" LDPE Lay Flat Poly Bag, 1 mil, Pk4000

VALUE BRAND| Zoro #: G1384512| Mfr #: 5DRF9

$45.15 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thickness: 1 mil
Material: Low Density Polyethylene (LDPE)
Features: Standard
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1384512 Mfr #: 5DRF9
Thickness: 1 milMaterial: Low Density Polyethylene (LDPE)
Features: StandardWidth: 5"
Length: 7"Standards: USDA and FDA
Depth: 0Color: clear
Country of Origin (subject to change): Multiple

Description

Lay Flat Poly Bag, Width 5 In., Length 7 In., Thickness 1 mil, Clear, LDPE, Standards USDA and FDA, Features Made From Seamless Tubing with No Slits or Side Seals That Can Rip, Package Quantity 4000

Reviews