Poly Bag, Standard, LDPE, Open, None, PK4000

VALUE BRAND| Zoro #: G0316881| Mfr #: 5DRG2

$91.76 /pk

This item ships free. DetailsStandard ground shipping
Details:
Standards: USDA and FDA
Features: Standard
Thickness: 1 mil
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0316881 Mfr #: 5DRG2
Standards: USDA and FDAFeatures: Standard
Thickness: 1 milLength: 12"
Color: clearDepth: 0
Material: Low Density Polyethylene (LDPE)Width: 5"
Country of Origin (subject to change): Multiple

Product Description

Lay Flat Poly Bag, Width 5 In., Length 12 In., Thickness 1 mil, Clear, LDPE, Standards USDA and FDA, Features Made From Seamless Tubing with No Slits or Side Seals That Can Rip, Package Quantity 4000

Product Reviews