20" x 5" LDPE Lay Flat Poly Bag, 1 mil, Pk4000

VALUE BRAND| Zoro #: G1090284| Mfr #: 5DRG4

$148.59 /pk

This item ships free. Details.Standard ground shipping.
Details:
Length: 20"
Thickness: 1 mil
Material: Low Density Polyethylene (LDPE)
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1090284 Mfr #: 5DRG4
Length: 20"Thickness: 1 mil
Material: Low Density Polyethylene (LDPE)Depth: 0
Color: clearWidth: 5"
Features: StandardStandards: USDA and FDA
Country of Origin (subject to change): Multiple

Description

Lay Flat Poly Bag, Width 5 In., Length 20 In., Thickness 1 mil, Clear, LDPE, Standards USDA and FDA, Features Made From Seamless Tubing with No Slits or Side Seals That Can Rip, Package Quantity 4000

Reviews