54" x 44" LDPE Lay Flat Poly Bag, 4 mil, Pk50

VALUE BRAND| Zoro #: G0426605| Mfr #: 5DHZ4

$101.64 /pk

This item ships free. Details.Standard ground shipping.
Details:
Length: 54"
Thickness: 4 mil
Material: Low Density Polyethylene (LDPE)
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0426605 Mfr #: 5DHZ4
Length: 54"Thickness: 4 mil
Material: Low Density Polyethylene (LDPE)Depth: 0
Color: clearWidth: 44"
Features: StandardStandards: USDA and FDA
Country of Origin (subject to change): United States

Description

Lay Flat Poly Bag, Width 44 In., Length 54 In., Thickness 4 mil, Clear, LDPE, Standards USDA and FDA, Features Made From Seamless Tubing with No Slits or Side Seals That Can Rip, Package Quantity 50

Reviews