64" x 38" LDPE Lay Flat Poly Bag, 6 mil, Pk50

VALUE BRAND| Zoro #: G0378655| Mfr #: 5DRD2

$163.55 /pk

This item ships free. Details.Standard ground shipping.
Details:
Length: 64"
Thickness: 6 mil
Material: Low Density Polyethylene (LDPE)
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0378655 Mfr #: 5DRD2
Length: 64"Thickness: 6 mil
Material: Low Density Polyethylene (LDPE)Depth: 0
Color: clearWidth: 38"
Features: StandardStandards: USDA and FDA
Country of Origin (subject to change): United States

Description

Lay Flat Poly Bag, Width 38 In., Length 64 In., Thickness 6 mil, Clear, LDPE, Standards USDA and FDA, Features Made From Seamless Tubing with No Slits or Side Seals That Can Rip, Package Quantity 50

Reviews