36" x 14" LDPE Lay Flat Poly Bag, 1.5 mil, Pk500

VALUE BRAND| Zoro #: G1079565| Mfr #: 5DGH5

$131.99 /pk

This item ships free. Details.Standard ground shipping.
Details:
Length: 36"
Thickness: 1.50 mil
Material: Low Density Polyethylene (LDPE)
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1079565 Mfr #: 5DGH5
Length: 36"Thickness: 1.50 mil
Material: Low Density Polyethylene (LDPE)Depth: 0
Color: clearWidth: 14"
Features: StandardStandards: USDA and FDA
Country of Origin (subject to change): Multiple

Description

Lay Flat Poly Bag, Width 14 In., Length 36 In., Thickness 1.5 mil, Clear, LDPE, Standards USDA and FDA, Features Made From Seamless Tubing with No Slits or Side Seals That Can Rip, Package Quantity 500

Reviews