Poly Bag, Standard, LDPE, Open, None, PK500

VALUE BRAND| Zoro #: G1169086| Mfr #: 5DGH8

$112.44 /pk

This item ships free. DetailsStandard ground shipping
Details:
Length: 30"
Thickness: 1.50 mil
Material: Low Density Polyethylene (LDPE)
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1169086 Mfr #: 5DGH8
Length: 30"Thickness: 1.50 mil
Material: Low Density Polyethylene (LDPE)Depth: 0
Color: clearWidth: 15"
Features: StandardStandards: USDA and FDA
Country of Origin (subject to change): Multiple

Product Description

Lay Flat Poly Bag, Width 15 In., Length 30 In., Thickness 1.5 mil, Clear, LDPE, Standards USDA and FDA, Features Made From Seamless Tubing with No Slits or Side Seals That Can Rip, Package Quantity 500

Product Reviews