30" x 16" LDPE Lay Flat Poly Bag, 1.5 mil, Pk500

VALUE BRAND| Zoro #: G0798506| Mfr #: 5DGJ3

$91.35 /pk

This item ships free. Details.Standard ground shipping.
Details:
Width: 16"
Color: clear
Thickness: 1.50 mil
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0798506 Mfr #: 5DGJ3
Width: 16"Color: clear
Thickness: 1.50 milFeatures: Standard
Material: Low Density Polyethylene (LDPE)Length: 30"
Depth: 0Standards: USDA and FDA
Country of Origin (subject to change): Multiple

Description

Open Poly Bag, Width 16 In., Length 30 In., Depth 0, Thickness 1.50 mil, Clear, Low Density Polyethylene (LDPE), Standards USDA and FDA, Bag Features Standard, Open, Bag Closure Type None, FDA Compliant Yes, Bag Package Configuration Flat Pack, Write on Surface No, Hang Hole No, Bag Item Open Poly Bag, Package Quantity 500

Reviews