WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Poly Bag, Standard, LDPE, Open, None, PK500

VALUE BRAND| Zoro #: G1254994| Mfr #: 5DGJ4

$123.97 /pk

This item ships free. DetailsStandard ground shipping
Details:
Length: 36"
Thickness: 1.50 mil
Material: Low Density Polyethylene (LDPE)
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1254994 Mfr #: 5DGJ4
Length: 36"Thickness: 1.50 mil
Material: Low Density Polyethylene (LDPE)Depth: 0
Color: clearWidth: 16"
Features: StandardStandards: USDA and FDA
Country of Origin (subject to change): Multiple

Product Description

Lay Flat Poly Bag, Width 16 In., Length 36 In., Thickness 1.5 mil, Clear, LDPE, Standards USDA and FDA, Features Made From Seamless Tubing with No Slits or Side Seals That Can Rip, Package Quantity 500

Product Reviews