24" x 20" LDPE Lay Flat Poly Bag, 1.5 mil, Pk500

VALUE BRAND| Zoro #: G2188767| Mfr #: 5DGK1

$90.83 /pk

This item ships free. Details.Standard ground shipping.
Details:
Thickness: 1.50 mil
Material: Low Density Polyethylene (LDPE)
Features: Standard
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2188767 Mfr #: 5DGK1
Thickness: 1.50 milMaterial: Low Density Polyethylene (LDPE)
Features: StandardWidth: 20"
Length: 24"Standards: USDA and FDA
Depth: 0Color: clear
Country of Origin (subject to change): Multiple

Description

Lay Flat Poly Bag, Width 20 In., Length 24 In., Thickness 1.5 mil, Clear, LDPE, Standards USDA and FDA, Features Made From Seamless Tubing with No Slits or Side Seals That Can Rip, Package Quantity 500

Reviews