24" x 15" LDPE Lay Flat Poly Bag, 2 mil, Pk500

VALUE BRAND| Zoro #: G1978776| Mfr #: 5DGY7

$96.60 /pk

This item ships free. Details.Standard ground shipping.
Details:
Thickness: 2 mil
Material: Low Density Polyethylene (LDPE)
Features: Standard
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1978776 Mfr #: 5DGY7
Thickness: 2 milMaterial: Low Density Polyethylene (LDPE)
Features: StandardWidth: 15"
Length: 24"Item:
Standards: USDA and FDADepth: 0
Color: clearCountry of Origin (subject to change): Multiple

Description

Lay Flat Poly Bag, Width 15 In., Length 24 In., Thickness 2 mil, Clear, LDPE, Standards USDA and FDA, Features Made From Seamless Tubing with No Slits or Side Seals That Can Rip, Package Quantity 500

Reviews