WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Poly Bag, Standard, LDPE, Open, None, PK500

VALUE BRAND| Zoro #: G0701705| Mfr #: 5DGY9

$162.68 /pk

This item ships free. DetailsStandard ground shipping
Details:
Standards: USDA and FDA
Features: Standard
Thickness: 2 mil
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0701705 Mfr #: 5DGY9
Standards: USDA and FDAFeatures: Standard
Thickness: 2 milLength: 36"
Color: clearDepth: 0
Material: Low Density Polyethylene (LDPE)Width: 15"
Country of Origin (subject to change): Multiple

Product Description

Lay Flat Poly Bag, Width 15 In., Length 36 In., Thickness 2 mil, Clear, LDPE, Standards USDA and FDA, Features Made From Seamless Tubing with No Slits or Side Seals That Can Rip, Package Quantity 500

Product Reviews