Poly Bag, Standard, LDPE, Open, None, PK500

VALUE BRAND| Zoro #: G1057366| Mfr #: 5DGZ9

$87.99 /pk

This item ships free. DetailsStandard ground shipping
Details:
Standards: USDA and FDA
Features: Standard
Thickness: 2 mil
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1057366 Mfr #: 5DGZ9
Standards: USDA and FDAFeatures: Standard
Thickness: 2 milLength: 20"
Color: clearDepth: 0
Material: Low Density Polyethylene (LDPE)Width: 20"
Country of Origin (subject to change): Multiple

Product Description

Lay Flat Poly Bag, Width 20 In., Length 20 In., Thickness 2 mil, Clear, LDPE, Standards USDA and FDA, Features Made From Seamless Tubing with No Slits or Side Seals That Can Rip, Package Quantity 500

Product Reviews