THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

24" x 9" LDPE Lay Flat Poly Bag, 4 mil, Pk500

VALUE BRAND| Zoro #: G1814671| Mfr #: 5DHU1

$119.56 /pk

This item ships free. Details.Standard ground shipping.
Details:
Standards: USDA and FDA
Features: Standard
Thickness: 4 mil
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1814671 Mfr #: 5DHU1
Standards: USDA and FDAFeatures: Standard
Thickness: 4 milLength: 24"
Color: clearDepth: 0
Material: Low Density Polyethylene (LDPE)Width: 9"
Country of Origin (subject to change): Multiple

Description

Lay Flat Poly Bag, Width 9 In., Length 24 In., Thickness 4 mil, Clear, LDPE, Standards USDA and FDA, Features Made From Seamless Tubing with No Slits or Side Seals That Can Rip, Package Quantity 500

Reviews