Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

18" x 16" LDPE Lay Flat Poly Bag, 4 mil, Pk500

VALUE BRAND| Zoro #: G0816742| Mfr #: 5DHW4

$131.99 /pk

This item ships free. Details.Standard ground shipping.
Details:
Standards: USDA and FDA
Color: clear
Depth: 0
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0816742 Mfr #: 5DHW4
Standards: USDA and FDAColor: clear
Depth: 0Width: 16"
Item: Open Poly BagMaterial: Low Density Polyethylene (LDPE)
Thickness: 4 milFeatures: Standard
Length: 18"Country of Origin (subject to change): Multiple

Description

Lay Flat Poly Bag, Width 16 In., Length 18 In., Thickness 4 mil, Clear, LDPE, Standards USDA and FDA, Features Made From Seamless Tubing with No Slits or Side Seals That Can Rip, Package Quantity 500

Reviews