36" x 22" LDPE Lay Flat Poly Bag, 1 mil, Pk500

VALUE BRAND| Zoro #: G2150951| Mfr #: 5DRT0

$117.08 /pk

This item ships free. Details.Standard ground shipping.
Details:
Thickness: 1 mil
Material: Low Density Polyethylene (LDPE)
Features: Standard
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2150951 Mfr #: 5DRT0
Thickness: 1 milMaterial: Low Density Polyethylene (LDPE)
Features: StandardWidth: 22"
Length: 36"Standards: USDA and FDA
Depth: 0Color: clear
Country of Origin (subject to change): Multiple

Description

Lay Flat Poly Bag, Width 22 In., Length 36 In., Thickness 1 mil, Clear, LDPE, Standards USDA and FDA, Features Made From Seamless Tubing with No Slits or Side Seals That Can Rip, Package Quantity 500

Reviews