26" x 24" LDPE Lay Flat Poly Bag, 1.2 mil, Pk500

VALUE BRAND| Zoro #: G2123484| Mfr #: 5DRT2

$121.31 /pk

This item ships free. Details.Standard ground shipping.
Details:
Length: 26"
Thickness: 1.20 mil
Material: Low Density Polyethylene (LDPE)
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2123484 Mfr #: 5DRT2
Length: 26"Thickness: 1.20 mil
Material: Low Density Polyethylene (LDPE)Depth: 0
Color: clearWidth: 24"
Features: StandardStandards: USDA and FDA
Country of Origin (subject to change): Multiple

Description

Lay Flat Poly Bag, Width 24 In., Length 26 In., Thickness 1.2 mil, Clear, LDPE, Standards USDA and FDA, Features Made From Seamless Tubing with No Slits or Side Seals That Can Rip, Package Quantity 500

Reviews