BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

38" x 24" LDPE Lay Flat Poly Bag, 1.2 mil, Pk500

VALUE BRAND| Zoro #: G0693691| Mfr #: 5DRT4

$174.37 /pk

This item ships free. Details.Standard ground shipping.
Details:
Length: 38"
Thickness: 1.20 mil
Material: Low Density Polyethylene (LDPE)
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0693691 Mfr #: 5DRT4
Length: 38"Thickness: 1.20 mil
Material: Low Density Polyethylene (LDPE)Depth: 0
Color: clearWidth: 24"
Features: StandardStandards: USDA and FDA
Country of Origin (subject to change): Multiple

Description

Lay Flat Poly Bag, Width 24 In., Length 38 In., Thickness 1.2 mil, Clear, LDPE, Standards USDA and FDA, Features Made From Seamless Tubing with No Slits or Side Seals That Can Rip, Package Quantity 500

Reviews