24" x 12" Gusseted Poly Bag, 1.25 mil, Pk500

VALUE BRAND| Zoro #: G0880232| Mfr #: 5DTD5

$65.63 /pk

This item ships free. Details.Standard ground shipping.
Details:
Thickness: 1.25 mil
Material: Low Density Polyethylene (LDPE)
Features: Standard
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0880232 Mfr #: 5DTD5
Thickness: 1.25 milMaterial: Low Density Polyethylene (LDPE)
Features: StandardLength: 24"
Standards: FDADepth: 6"
Color: clearWidth: 12"
Country of Origin (subject to change): Multiple

Description

Gusseted Poly Bag, Width 12 In., Length 24 In., Depth 6 In., Thickness 1.25 mil, Clear, Polyethylene, Standards FDA, Features Made From Seamless Tubing with No Slits or Side Seals That Can Rip, Package Quantity 500

Reviews