Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

30" x 12" Gusseted Poly Bag, 1.5 mil, Pk500

VALUE BRAND| Zoro #: G2348166| Mfr #: 5DTG3

$109.20 /pk

This item ships free. Details.Standard ground shipping.
Details:
Thickness: 1.50 mil
Material: Low Density Polyethylene (LDPE)
Features: Standard
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2348166 Mfr #: 5DTG3
Thickness: 1.50 milMaterial: Low Density Polyethylene (LDPE)
Features: StandardLength: 30"
Standards: FDADepth: 8"
Color: clearWidth: 12"
Country of Origin (subject to change): Multiple

Description

Gusseted Poly Bag, Width 12 In., Length 30 In., Depth 8 In., Thickness 1.5 mil, Clear, Polyethylene, Standards FDA, Features Made From Seamless Tubing with No Slits or Side Seals That Can Rip, Package Quantity 500

Reviews