24" x 15" Gusseted Poly Bag, 1.5 mil, Pk500

VALUE BRAND| Zoro #: G1826693| Mfr #: 5DTG4

$103.63 /pk

This item ships free. Details.Standard ground shipping.
Details:
Standards: FDA
Color: clear
Depth: 9"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1826693 Mfr #: 5DTG4
Standards: FDAColor: clear
Depth: 9"Width: 15"
Item: Open Poly BagMaterial: Low Density Polyethylene (LDPE)
Thickness: 1.50 milFeatures: Standard
Length: 24"Country of Origin (subject to change): United States

Description

Gusseted Poly Bag, Width 15 In., Length 24 In., Depth 9 In., Thickness 1.5 mil, Clear, Polyethylene, Standards FDA, Features Made From Seamless Tubing with No Slits or Side Seals That Can Rip, Package Quantity 500

Reviews