THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

24" x 16" Gusseted Poly Bag, 1.5 mil, Pk500

VALUE BRAND| Zoro #: G2143233| Mfr #: 5DTG6

$121.80 /pk

This item ships free. Details.Standard ground shipping.
Details:
Standards: FDA
Color: clear
Depth: 12"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2143233 Mfr #: 5DTG6
Standards: FDAColor: clear
Depth: 12"Width: 16"
Item: Open Poly BagMaterial: Low Density Polyethylene (LDPE)
Thickness: 1.50 milFeatures: Standard
Length: 24"Country of Origin (subject to change): United States

Description

Gusseted Poly Bag, Width 16 In., Length 24 In., Depth 12 In., Thickness 1.5 mil, Clear, Polyethylene, Standards FDA, Features Made From Seamless Tubing with No Slits or Side Seals That Can Rip, Package Quantity 500

Reviews