Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

30" x 16" Gusseted Poly Bag, 1.5 mil, Pk500

VALUE BRAND| Zoro #: G0336761| Mfr #: 5DTG7

$170.81 /pk

This item ships free. Details.Standard ground shipping.
Details:
Standards: FDA
Features: Standard
Thickness: 1.50 mil
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0336761 Mfr #: 5DTG7
Standards: FDAFeatures: Standard
Thickness: 1.50 milLength: 30"
Depth: 12"Material: Low Density Polyethylene (LDPE)
Width: 16"Color: clear
Country of Origin (subject to change): United States

Description

Gusseted Poly Bag, Width 16 In., Length 30 In., Depth 12 In., Thickness 1.5 mil, Clear, Polyethylene, Standards FDA, Features Made From Seamless Tubing with No Slits or Side Seals That Can Rip, Package Quantity 500

Reviews