24" x 12" Gusseted Poly Bag, 2 mil, Pk500

VALUE BRAND| Zoro #: G0841373| Mfr #: 5DTJ8

$95.99 /pk

This item ships free. Details.Standard ground shipping.
Details:
Standards: FDA
Features: Standard
Thickness: 2 mil
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0841373 Mfr #: 5DTJ8
Standards: FDAFeatures: Standard
Thickness: 2 milLength: 24"
Depth: 8"Material: Low Density Polyethylene (LDPE)
Width: 12"Color: clear
Country of Origin (subject to change): Multiple

Description

Gusseted Poly Bag, Width 12 In., Length 24 In., Depth 8 In., Thickness 2 mil, Clear, Polyethylene, Standards FDA, Features Made From Seamless Tubing with No Slits or Side Seals That Can Rip, Package Quantity 500

Reviews