8" x 4" LDPE Lay Flat Poly Bag, 1.25 mil, Pk5000

VALUE BRAND| Zoro #: G1559275| Mfr #: 5DFW6

$69.89 /pk

This item ships free. Details.Standard ground shipping.
Details:
Standards: USDA and FDA
Features: Standard
Thickness: 1.25 mil
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1559275 Mfr #: 5DFW6
Standards: USDA and FDAFeatures: Standard
Thickness: 1.25 milLength: 8"
Color: clearDepth: 0
Material: Low Density Polyethylene (LDPE)Width: 4"
Country of Origin (subject to change): Multiple

Description

Lay Flat Poly Bag, Width 4 In., Length 8 In., Thickness 1.25 mil, Clear, LDPE, Standards USDA and FDA, Features Made From Seamless Tubing with No Slits or Side Seals That Can Rip, Package Quantity 5000

Reviews