10" x 2" LDPE Lay Flat Poly Bag, 1.5 mil, Pk5000

VALUE BRAND| Zoro #: G1912434| Mfr #: 5DFY1

$54.43 /pk

This item ships free. Details.Standard ground shipping.
Details:
Length: 10"
Thickness: 1.50 mil
Material: Low Density Polyethylene (LDPE)
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1912434 Mfr #: 5DFY1
Length: 10"Thickness: 1.50 mil
Material: Low Density Polyethylene (LDPE)Depth: 0
Color: clearWidth: 2"
Features: StandardStandards: USDA and FDA
Country of Origin (subject to change): Multiple

Description

Lay Flat Poly Bag, Width 2 In., Length 10 In., Thickness 1.5 mil, Clear, LDPE, Standards USDA and FDA, Features Made From Seamless Tubing with No Slits or Side Seals That Can Rip, Package Quantity 5000

Restrictions and Compliance

*3: Hazardous material

Reviews