6" x 4" LDPE Lay Flat Poly Bag, 1.5 mil, Pk5000

VALUE BRAND| Zoro #: G2021117| Mfr #: 5DFZ5

$48.93 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thickness: 1.50 mil
Material: Low Density Polyethylene (LDPE)
Features: Standard
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2021117 Mfr #: 5DFZ5
Thickness: 1.50 milMaterial: Low Density Polyethylene (LDPE)
Features: StandardWidth: 4"
Length: 6"Standards: USDA and FDA
Depth: 0Color: clear
Country of Origin (subject to change): Multiple

Description

Lay Flat Poly Bag, Width 4 In., Length 6 In., Thickness 1.5 mil, Clear, LDPE, Standards USDA and FDA, Features Made From Seamless Tubing with No Slits or Side Seals That Can Rip, Package Quantity 5000

Reviews