10" x 2" LDPE Lay Flat Poly Bag, 2 mil, Pk5000

VALUE BRAND| Zoro #: G1497212| Mfr #: 5DGP3

$72.99 /pk

This item ships free. Details.Standard ground shipping.
Details:
Length: 10"
Thickness: 2 mil
Material: Low Density Polyethylene (LDPE)
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1497212 Mfr #: 5DGP3
Length: 10"Thickness: 2 mil
Material: Low Density Polyethylene (LDPE)Depth: 0
Color: clearWidth: 2"
Features: StandardStandards: USDA and FDA
Country of Origin (subject to change): Multiple

Description

Lay Flat Poly Bag, Width 2 In., Length 10 In., Thickness 2 mil, Clear, LDPE, Standards USDA and FDA, Features Made From Seamless Tubing with No Slits or Side Seals That Can Rip, Package Quantity 5000

Reviews