BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

4" x 3" LDPE Lay Flat Poly Bag, 2 mil, Pk5000

VALUE BRAND| Zoro #: G0540461| Mfr #: 5DGP6

$30.99 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Standards: USDA and FDA
Features: Standard
Thickness: 2 mil
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0540461 Mfr #: 5DGP6
Standards: USDA and FDAFeatures: Standard
Thickness: 2 milLength: 4"
Color: clearDepth: 0
Material: Low Density Polyethylene (LDPE)Width: 3"
Country of Origin (subject to change): Multiple

Description

Lay Flat Poly Bag, Width 3 In., Length 4 In., Thickness 2 mil, Clear, LDPE, Standards USDA and FDA, Features Made From Seamless Tubing with No Slits or Side Seals That Can Rip, Package Quantity 5000

Reviews