6" x 4" LDPE Lay Flat Poly Bag, 2 mil, Pk5000

VALUE BRAND| Zoro #: G1891206| Mfr #: 5DGR5

$57.99 /pk

This item ships free. Details.Standard ground shipping.
Details:
Standards: USDA and FDA
Color: clear
Depth: 0
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1891206 Mfr #: 5DGR5
Standards: USDA and FDAColor: clear
Depth: 0Width: 4"
Item: Open Poly BagMaterial: Low Density Polyethylene (LDPE)
Thickness: 2 milFeatures: Standard
Length: 6"Country of Origin (subject to change): Multiple

Description

Lay Flat Poly Bag, Width 4 In., Length 6 In., Thickness 2 mil, Clear, LDPE, Standards USDA and FDA, Features Made From Seamless Tubing with No Slits or Side Seals That Can Rip, Package Quantity 5000

Reviews