6" x 2" LDPE Lay Flat Poly Bag, 3 mil, Pk5000

VALUE BRAND| Zoro #: G2167094| Mfr #: 5DHD6

$50.82 /pk

This item ships free. Details.Standard ground shipping.
Details:
Thickness: 3 mil
Material: Low Density Polyethylene (LDPE)
Features: Standard
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2167094 Mfr #: 5DHD6
Thickness: 3 milMaterial: Low Density Polyethylene (LDPE)
Features: StandardWidth: 2"
Length: 6"Standards: USDA and FDA
Depth: 0Color: clear
Country of Origin (subject to change): Multiple

Description

Lay Flat Poly Bag, Width 2 In., Length 6 In., Thickness 3 mil, Clear, LDPE, Standards USDA and FDA, Features Made From Seamless Tubing with No Slits or Side Seals That Can Rip, Package Quantity 5000

Reviews