3" x 3" LDPE Lay Flat Poly Bag, 3 mil, Pk5000

VALUE BRAND| Zoro #: G1457714| Mfr #: 5DHE0

$49.99 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Length: 3"
Thickness: 3 mil
Material: Low Density Polyethylene (LDPE)
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1457714 Mfr #: 5DHE0
Length: 3"Thickness: 3 mil
Material: Low Density Polyethylene (LDPE)Depth: 0
Color: clearWidth: 3"
Features: StandardStandards: USDA and FDA
Country of Origin (subject to change): Multiple

Description

Lay Flat Poly Bag, Width 3 In., Length 3 In., Thickness 3 mil, Clear, LDPE, Standards USDA and FDA, Features Made From Seamless Tubing with No Slits or Side Seals That Can Rip, Package Quantity 5000

Reviews