THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

4" x 3" LDPE Lay Flat Poly Bag, 3 mil, Pk5000

VALUE BRAND| Zoro #: G2226314| Mfr #: 5DHE1

$50.82 /pk

This item ships free. Details.Standard ground shipping.
Details:
Thickness: 3 mil
Material: Low Density Polyethylene (LDPE)
Features: Standard
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2226314 Mfr #: 5DHE1
Thickness: 3 milMaterial: Low Density Polyethylene (LDPE)
Features: StandardWidth: 3"
Length: 4"Standards: USDA and FDA
Depth: 0Color: clear
Country of Origin (subject to change): Multiple

Description

Lay Flat Poly Bag, Width 3 In., Length 4 In., Thickness 3 mil, Clear, LDPE, Standards USDA and FDA, Features Made From Seamless Tubing with No Slits or Side Seals That Can Rip, Package Quantity 5000

Reviews