5" x 2" LDPE Lay Flat Poly Bag, 4 mil, Pk5000

VALUE BRAND| Zoro #: G2368222| Mfr #: 5DHL0

$71.99 /pk

This item ships free. Details.Standard ground shipping.
Details:
Length: 5"
Thickness: 4 mil
Material: Low Density Polyethylene (LDPE)
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2368222 Mfr #: 5DHL0
Length: 5"Thickness: 4 mil
Material: Low Density Polyethylene (LDPE)Depth: 0
Color: clearWidth: 2"
Features: StandardStandards: USDA and FDA
Country of Origin (subject to change): Multiple

Description

Lay Flat Poly Bag, Width 2 In., Length 5 In., Thickness 4 mil, Clear, LDPE, Standards USDA and FDA, Features Made From Seamless Tubing with No Slits or Side Seals That Can Rip, Package Quantity 5000

Reviews