Zoro Select
12" x 3" Open Poly Bags, 0.90 mil, Clear, PK 5000
Mfr # 5DRE5
Zoro # G2075202
$36.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Standard
- Width 3"
- Length 12"
- Color Clear
- Bag Closure Type None
Explore More Products
- ZORO SELECT 64" x 38" Open Poly Bags, 3 mil, Clear, PK 100 5DHK6
- ZORO SELECT 72" x 52" Furniture Bags, 1 mil, Clear, PK 200 4NZG4
- ZORO SELECT 4" x 2150 ft. Poly Tubing, 2 mil, Clear 2EWL6
- ZORO SELECT 10" x 6" Open Poly Bags, 4 mil, Clear, PK 1000 5DHR1
- ZORO SELECT 40" x 30" Open Poly Bags, 6 mil, Clear, PK 100 5DRD1
- ZORO SELECT 12" x 1075 ft. Poly Tubing, 4 mil, Clear 5ZW58
- ZORO SELECT 5" x 4" Open Poly Bags, 6 mil, Clear, PK 1000 8AVM5
- ZORO SELECT 48" x 24" Open Poly Bags, 1.50 mil, Clear, PK 200 5DTH3
- ZORO SELECT 15" x 6" Open Poly Bags, 0.85 mil, Clear, PK 1000 5DRY2
- ZERUST 6" x 8" Poly Bags, PK 1000 050-F-00003
- ZORO SELECT 12" x 10" Open Poly Bags, 4 mil, Clear, PK 1000 5DHU2
- Zoro Select Plastic Bags