18" x 3" LDPE Lay Flat Poly Bag, 0.9 mil, Pk5000

VALUE BRAND| Zoro #: G2041137| Mfr #: 5DRE7

$112.92 /pk

This item ships free. Details.Standard ground shipping.
Details:
Length: 18"
Thickness: 0.90 mil
Material: Low Density Polyethylene (LDPE)
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2041137 Mfr #: 5DRE7
Length: 18"Thickness: 0.90 mil
Material: Low Density Polyethylene (LDPE)Depth: 0
Color: clearWidth: 3"
Features: StandardStandards: USDA and FDA
Country of Origin (subject to change): Multiple

Description

Lay Flat Poly Bag, Width 3 In., Length 18 In., Thickness 0.9 mil, Clear, LDPE, Standards USDA and FDA, Features Made From Seamless Tubing with No Slits or Side Seals That Can Rip, Package Quantity 5000

Reviews