10" x 8" Polypropylene Lay Flat Poly Bag, 1.5 mil, Pk1000

VALUE BRAND| Zoro #: G0438514| Mfr #: 5DTL3

$62.21 /pk

This item ships free. Details.Standard ground shipping.
Details:
Thickness: 1.50 mil
Features: Standard
Width: 8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0438514 Mfr #: 5DTL3
Thickness: 1.50 milFeatures: Standard
Width: 8"Length: 10"
Standards: USDA and FDADepth: 0
Color: clearCountry of Origin (subject to change): Multiple

Description

Lay Flat Poly Bag, Width 8 In., Length 10 In., Thickness 1.5 mil, Clear, Polypropylene, Standards USDA and FDA, Features Vapour and Moisture Barrier Extends Product Shelf Life, Package Quantity 1000

Reviews