WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Poly Bag, Standard, PP, Open, None, PK1000

VALUE BRAND| Zoro #: G0905432| Mfr #: 5DTL4

$79.99 /pk

This item ships free. DetailsStandard ground shipping
Details:
Length: 12"
Thickness: 1.50 mil
Depth: 0
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0905432 Mfr #: 5DTL4
Length: 12"Thickness: 1.50 mil
Depth: 0Color: clear
Width: 9"Features: Standard
Standards: USDA and FDACountry of Origin (subject to change): Multiple

Product Description

Lay Flat Poly Bag, Width 9 In., Length 12 In., Thickness 1.5 mil, Clear, Polypropylene, Standards USDA and FDA, Features Vapour and Moisture Barrier Extends Product Shelf Life, Package Quantity 1000

Product Reviews